text.skipToContent text.skipToNavigation

Wera 7782 E Ratchet Insert 3/4" 90mm


7782 E Ratchet insert, reversible, 14x18 mm, 14x18 x 3/4", x 90 mmRatchet insert, reversible, for 3/4", square socket wrench inserts and 3/4", connecting parts with square drive, for torque wrenches of the Click-Torque X series with 14x18 mm holder.

Article number 3U998691
Total length (mm)
Design Square fitting
Insulated No
Height 36
Length (mm) 90
Packed per 1

Specifications

Total length (mm) 90
Design Square fitting
Insulated No
Height 36
Length (mm) 90
Isolation protection 1000 V No
Material Other
Connection size 14x18 mm
With handle Yes
Trough-feed model No
Universal joint No
Connection size (mm) 19.05
Swing back angle (°) 4.7
Reversible Yes
Construction ratchet No
Suitable for bits No
Extendable handle No
Suitable for sockets Yes
VDE tested No
Brand Wera
Model 7782 E
Type Ratchet Insert

Description

7782 E Ratchet insert, reversible, 14x18 mm, 14x18 x 3/4", x 90 mmRatchet insert, reversible, for 3/4", square socket wrench inserts and 3/4", connecting parts with square drive, for torque wrenches of the Click-Torque X series with 14x18 mm holder.

Article numbers

Article number 3U998691
EAN 4013288196569
UBB 500686636290
UNSPSC 27110000
Manufacturer article nr  05078708001
Do not close this page. This message will disappear, when the page is fully loaded.