text.skipToContent text.skipToNavigation

Wera 7776 Insert Tool 6mm 40mm


7776 External TORX® insert, 9x12 mm, 9x12 x TX 6 x 40 mmExternal TORX® insert, for torque wrenches of the Click-Torque X series with 9x12 mm holder.

Article number 9P620020
Total length (mm)
Design Square fitting
Connection size 9x12 mm
Magnetic No
Fast exchange head No
Packed per 1

Specifications

Total length (mm) 40
Design Square fitting
Connection size 9x12 mm
Magnetic No
Fast exchange head No
Size bit insertion Other
Size machine insertion Other
Socket holder No
Brand Wera
Model 7776
Type Insert Tool

Description

7776 External TORX® insert, 9x12 mm, 9x12 x TX 6 x 40 mmExternal TORX® insert, for torque wrenches of the Click-Torque X series with 9x12 mm holder.

Article numbers

Article number 9P620020
EAN 4013288195968
UBB 500686627877
UNSPSC 27110000
Manufacturer article nr  05078660001
Do not close this page. This message will disappear, when the page is fully loaded.