text.skipToContent text.skipToNavigation

Wera 7776 Insert Tool 10mm 40mm


7776 External TORX® insert, 9x12 mm, 9x12 x TX 10 x 40 mmExternal TORX® insert, for torque wrenches of the Click-Torque X series with 9x12 mm holder.

Article number 5V948106
Total length (mm)
Design Square fitting
Connection size 9x12 mm
Magnetic No
Fast exchange head No
Packed per 1

Specifications

Total length (mm) 40
Design Square fitting
Connection size 9x12 mm
Magnetic No
Fast exchange head No
Size bit insertion Other
Size machine insertion Other
Socket holder No
Brand Wera
Model 7776
Type Insert Tool

Description

7776 External TORX® insert, 9x12 mm, 9x12 x TX 10 x 40 mmExternal TORX® insert, for torque wrenches of the Click-Torque X series with 9x12 mm holder.

Article numbers

Article number 5V948106
EAN 4013288195982
UBB 500686628297
UNSPSC 27110000
Manufacturer article nr  05078662001
Do not close this page. This message will disappear, when the page is fully loaded.