text.skipToContent text.skipToNavigation

Wera 7772 A Ratchet Insert 1/4" 49mm


7772 A Ratchet insert, reversible, 9x12 mm, 9x12 x 1/4", x 49 mmRatchet insert, reversible, for 1/4", square socket wrench inserts and 1/4", connecting parts with square drive, for torque wrenches of the Click-Torque X series with 9x12 mm holder.

Article number 6X523900
Total length (mm)
Design Ratchet fitting
Insulated No
Height 15
Length (mm) 49
Packed per 1

Specifications

Total length (mm) 49
Design Ratchet fitting
Insulated No
Height 15
Length (mm) 49
Isolation protection 1000 V No
Material Other
Connection size 9x12 mm
With handle Yes
Trough-feed model No
Universal joint No
Connection size (mm) 6.35
Swing back angle (°) 4.7
Reversible Yes
Construction ratchet No
Suitable for bits No
Extendable handle No
Suitable for sockets Yes
VDE tested No
Brand Wera
Model 7772 A
Type Ratchet Insert

Description

7772 A Ratchet insert, reversible, 9x12 mm, 9x12 x 1/4", x 49 mmRatchet insert, reversible, for 1/4", square socket wrench inserts and 1/4", connecting parts with square drive, for torque wrenches of the Click-Torque X series with 9x12 mm holder.

Article numbers

Article number 6X523900
EAN 4013288196347
UBB 500686624809
UNSPSC 27110000
Manufacturer article nr  05078635001
Do not close this page. This message will disappear, when the page is fully loaded.