text.skipToContent text.skipToNavigation

Wera 8004 C Reversible Ratchet 1/2" Square Drive 5° Angle 281mm


8004 C Zyklop Metal Ratchet with switch lever and 1/2", drive, 1/2", x 281 mmZyklop Metal ratchet with switchover lever. Slim design for work in even very confined spaces. The 72 fine-pitched teeth allow a small return angle of 5°. Comes with a switchover lever for convenient direction change and secure socket locking function. Forged, full metal ratche

Article number 5F574564
Insulated No
Length (mm) 281
Isolation protection 1000 V No
Material Other
Connection size 1/2 inch
Packed per 1

Specifications

Insulated No
Length (mm) 281
Isolation protection 1000 V No
Material Other
Connection size 1/2 inch
With handle Yes
Trough-feed model No
Universal joint No
Connection size (mm) 13.7
Swing back angle (°) 5
Reversible Yes
Construction ratchet No
Suitable for bits Yes
Extendable handle No
Suitable for sockets Yes
VDE tested No
Brand Wera
Type Reversible Ratchet

Description

8004 C Zyklop Metal Ratchet with switch lever and 1/2", drive, 1/2", x 281 mmZyklop Metal ratchet with switchover lever. Slim design for work in even very confined spaces. The 72 fine-pitched teeth allow a small return angle of 5°. Comes with a switchover lever for convenient direction change and secure socket locking function. Forged, full metal ratchet (chrome-molybdenum steel) for particularly high robustness and long service life.

Article numbers

Article number 5F574564
EAN 4013288174062
UBB 500643577470
UNSPSC 27111711
Manufacturer article nr  05004064001
Do not close this page. This message will disappear, when the page is fully loaded.