text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Voltage tester VT 1 200-1000 V AC non-contact BENNING


BENNING VT 1 non-contact phase and cable break tester. Suitable for electrical engineering, industry, maintenance, service (troubleshooting), private users. Test type 1-pole. Single-pole phase indicator yes, red LED/buzzer. Phase testing on sockets, junction boxes, switches, cables and lamps, etc. Non-contact voltage detection yes. Testing of insulated

Article number 1F010466
Power supply Battery
Continuity test No
Length 152
Blade length (mm) 12
Blade width (mm) 3
Packed per 1

Specifications

Power supply Battery
Continuity test No
Length 152
Blade length (mm) 12
Blade width (mm) 3
Voltage indication Other
Internal base load No
Single pole phase indication Yes
Contact less voltage detection Yes
Data hold No
Background lighting LC-indication No
Test prod protection No
Measuring point lightning No
Voltage measuring range (V) ['200', '1000']
Indication of direction of field rotation No
Load switchable No
Measuring circuit category CAT IV
Type of test 1-pole
Resistance measurement (Ohm) 0
Usable at precipitation No
Resistance measuring range (kOhm) ['0', '0']
Brand Benning

Description

BENNING VT 1 non-contact phase and cable break tester. Suitable for electrical engineering, industry, maintenance, service (troubleshooting), private users. Test type 1-pole. Single-pole phase indicator yes, red LED/buzzer. Phase testing on sockets, junction boxes, switches, cables and lamps, etc. Non-contact voltage detection yes. Testing of insulated cables, such as cable reels, fairy lights, for cable breakage. Indication via red test probe and buzzer. Flashing frequency of the LED test probe and buzzer frequency increase with the voltage depth. Capacitive measuring method requires no current flow. Low self-discharge for increased battery service life/readiness for use. Voltage display other. Voltage measuring range 200 V - 1000 V AC. Please only use a 2-pole voltage tester in accordance with DIN EN 61243-3 (VDE 0682-401), e.g. a DUSPOL voltage tester, to determine the absence of voltage. Can be used in precipitation no, protection class IP 40. Break-proof ABS housing and simple operation. Measuring circuit category Cat IV. Max. Voltage measuring circuit category 600 V. Measuring circuit category Cat III. Voltage measuring circuit category 1000 V. Length 152 mm. Blade length 12 mm. Blade width 3 mm. Weight 40 g incl. batteries. Battery power supply. Includes 2 x 1.5 V Micro/ AAA/ LR03 battery, pen clip.

Article numbers

Article number 1F010466
EAN 4014651200548
UBB 500581011680
UNSPSC 41114621
Manufacturer article nr  020054
Do not close this page. This message will disappear, when the page is fully loaded.