text.skipToContent text.skipToNavigation

Tyrolit Radial Bristle Brush Aluminum Oxide 80 Grit Coarse Premium 28RA Form 115 x 14 x 39mm


The flexible brushes adapt perfectly to the structure of the workpiece and thus ensure a high-quality, consistent finish.

Article number 4X539690
Application Grinding
Shape Other
Thickness (mm) 39
Disc diameter (mm) 115
Granulation 80
Packed per 5
Full Box only

Specifications

Application Grinding
Shape Other
Thickness (mm) 39
Disc diameter (mm) 115
Granulation 80
Suitable for plastic Yes
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete Yes
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 14
Suitable for wood Yes
Bowl wheel No
Particle type Corundum
Suitable for cellular concrete No
Nonwoven fabric-fineness Fineness coarse
X-Lock holding device No
Segmentation None
Flap disc No
Brand Tyrolit
Type Radial Bristle Brush

Description

The flexible brushes adapt perfectly to the structure of the workpiece and thus ensure a high-quality, consistent finish.

Article numbers

Article number 4X539690
EAN 9009013051949
UNSPSC 31191500
Manufacturer article nr  34570192
Do not close this page. This message will disappear, when the page is fully loaded.