text.skipToContent text.skipToNavigation

Dear Customer, please note that Fabory will be closed on May 2, 2025. Orders will be processed on the next working day – Monday, May 5. 

Tyrolit Diamond blade 125X2X22,23


Article number 2M997462
Thickness (mm) 2
Disc diameter (mm) 125
Granulation 30
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Packed per 1

Specifications

Thickness (mm) 2
Disc diameter (mm) 125
Granulation 30
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.2
Suitable for cellular concrete Yes
Brand Tyrolit

Article numbers

Article number 2M997462
EAN 9003175980086
UBB 500572089158
UNSPSC 27110000
Manufacturer article nr  598008
Do not close this page. This message will disappear, when the page is fully loaded.