text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Circular saw blade 1A1R2301,622,23DCTP2


Chip-free cutting edges Very easy cutting Maximum performance and lifetime. Chip-free cutting edges Very easy cutting Maximum performance and lifetime.

Article number T6069.639.635
Application Cutting
Shape Other
Thickness (mm) 1.6
Disc diameter (mm) 230
Suitable for plastic Yes
Packed per 1

Specifications

Application Cutting
Shape Other
Thickness (mm) 1.6
Disc diameter (mm) 230
Suitable for plastic Yes
Suitable for asphalt Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Suitable for dry use Yes
Model 1A1R

Description

Chip-free cutting edges Very easy cutting Maximum performance and lifetime. Chip-free cutting edges Very easy cutting Maximum performance and lifetime.

Article numbers

Article number T6069.639.635
EAN 9003176396350
UBB 500614474004
UNSPSC 23242113
Manufacturer article nr  639635
Do not close this page. This message will disappear, when the page is fully loaded.