text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Circular saw blade 1A1R1801,422,23DCTP2


Chip-free cutting edges Very easy cutting Maximum performance and lifetime. Chip-free cutting edges Very easy cutting Maximum performance and lifetime.

Article number T6069.639.634
Application Cutting
Shape Other
Thickness (mm) 1.4
Disc diameter (mm) 180
Bore diameter 22.2
Packed per 1

Specifications

Application Cutting
Shape Other
Thickness (mm) 1.4
Disc diameter (mm) 180
Bore diameter 22.2
Model 1A1R

Description

Chip-free cutting edges Very easy cutting Maximum performance and lifetime. Chip-free cutting edges Very easy cutting Maximum performance and lifetime.

Article numbers

Article number T6069.639.634
EAN 9003176396343
UBB 500614473923
UNSPSC 23242113
Manufacturer article nr  639634
Do not close this page. This message will disappear, when the page is fully loaded.