text.skipToContent text.skipToNavigation

Tyrolit Bench Grinding Wheel Silicon Carbide 46 Grit Medium 1 Form Flat C46K5V15 200 x 51 x 32mm


When sharpening solid carbide or tungsten carbide tipped tools, only wheels with silicon carbide specifications should be used. Due to their special grain shape you can achieve good results even on extremely hard workpieces. This wheel can also be used for cast iron. A reduction bush set is included in the packaging or can be reordered.

Article number 7X401762
Height 32
Disc diameter (mm) 200
Granulation 46
Suitable for stainless steel Yes
Suitable for steel Yes
Packed per 1

Specifications

Height 32
Disc diameter (mm) 200
Granulation 46
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 51
Particle type Silicon carbide
Brand Tyrolit
Type Bench Grinding Wheel

Description

When sharpening solid carbide or tungsten carbide tipped tools, only wheels with silicon carbide specifications should be used. Due to their special grain shape you can achieve good results even on extremely hard workpieces. This wheel can also be used for cast iron. A reduction bush set is included in the packaging or can be reordered.

Article numbers

Article number 7X401762
EAN 9003178796080
UBB 500683216997
UNSPSC 27112700
Manufacturer article nr  879608
Do not close this page. This message will disappear, when the page is fully loaded.