text.skipToContent text.skipToNavigation

Tapping machine ROPOWER® 50 R BSPT 1150 W ROTHENBERGER


with automatic cutting head BSPT R 1/2″ - 3/4″, 1″ - 2″ - mobile compact threading machine Ø 1/4″ - 2″ - fast and effortless production of precise, standard-compliant and secure pipe and bolt threads Application benefits: fast and reliable thread cutting, cutting to length, nipple cutting, deburring and roll grooving - effortless and convenient transpor

Article number 8H937570
Brand Rothenberger
Packed per 1

Specifications

Brand Rothenberger

Description

with automatic cutting head BSPT R 1/2″ - 3/4″, 1″ - 2″ - mobile compact threading machine Ø 1/4″ - 2″ - fast and effortless production of precise, standard-compliant and secure pipe and bolt threads Application benefits: fast and reliable thread cutting, cutting to length, nipple cutting, deburring and roll grooving - effortless and convenient transportation thanks to the lightweight, mobile work carriage, also serves as a work table - complete pipe, pre- and post-processing - maintenance-friendly machine design - cutting head type R (automatic with integrated oil supply) - mobile transport base (standard) Areas of application: Use in industry, installation, repair work on construction sites or in workshops - For tapping BSPT Right: Ø 1/4″ - 2″ - NPT: Ø 1/4″ - 2″ - BSPP: Ø 1/2″ - 2″ - BSW: Ø 3/8″ - 2″ - Metric: Ø 10 - 24 mm

Article numbers

Article number 8H937570
EAN 4004625546932
UBB 500729837657
UNSPSC 31390000
Manufacturer article nr  1000004212
Do not close this page. This message will disappear, when the page is fully loaded.