text.skipToContent text.skipToNavigation

Strapping band B25 mmxS0,9mm running length 500m PES


made of woven polyester - extremely high strength is achieved through the use of transverse and longitudinal threads - core hole Ø 76 mm - ideal for securing heavy loads - the use of phosphated locking clips is recommended - PU=2 rolls

Article number 5P242748
Brand Nordwest
Width (mm) 25
Packed per 1

Specifications

Brand Nordwest
Width (mm) 25

Description

made of woven polyester - extremely high strength is achieved through the use of transverse and longitudinal threads - core hole Ø 76 mm - ideal for securing heavy loads - the use of phosphated locking clips is recommended - PU=2 rolls

Article numbers

Article number 5P242748
EAN 4030198305768
UBB 500729859768
UNSPSC 25191700
Manufacturer article nr  30576
Do not close this page. This message will disappear, when the page is fully loaded.