text.skipToContent text.skipToNavigation

Strapping band B19 mmxS0,9mm running length 600m composite


Composite - parallel polyester threads coated with polypropylene - optimum protection against sharp edges and high friction - core hole Ø 200 mm - easy handling due to high rigidity - the use of galvanized locking clips is recommended - PU=2 rolls

Article number 6O365414
Brand Nordwest
Width (mm) 19
Packed per 1

Specifications

Brand Nordwest
Width (mm) 19

Description

Composite - parallel polyester threads coated with polypropylene - optimum protection against sharp edges and high friction - core hole Ø 200 mm - easy handling due to high rigidity - the use of galvanized locking clips is recommended - PU=2 rolls

Article numbers

Article number 6O365414
EAN 4030198305164
UBB 500729830058
UNSPSC 31201517
Manufacturer article nr  30516
Do not close this page. This message will disappear, when the page is fully loaded.