text.skipToContent text.skipToNavigation

Strapping band B16 mmxS0,9mm running length 850m PES


made of woven polyester - extremely high strength is achieved through the use of transverse and longitudinal threads - core hole Ø 76 mm - ideal for securing heavy loads - the use of phosphated locking clips is recommended - PU=2 rolls

Article number 9G365721
Brand Nordwest
Width (mm) 16
Packed per 1

Specifications

Brand Nordwest
Width (mm) 16

Description

made of woven polyester - extremely high strength is achieved through the use of transverse and longitudinal threads - core hole Ø 76 mm - ideal for securing heavy loads - the use of phosphated locking clips is recommended - PU=2 rolls

Article numbers

Article number 9G365721
EAN 4030198305157
UBB 500729860089
UNSPSC 25191700
Manufacturer article nr  30515
Do not close this page. This message will disappear, when the page is fully loaded.