text.skipToContent text.skipToNavigation

Strapping band B13 mmxS0,9mm running length 1100m PES


made of woven polyester - extremely high strength is achieved through the use of transverse and longitudinal threads - core hole Ø 76 mm - ideal for securing heavy loads - the use of phosphated locking clips is recommended - PU=2 rolls

Article number 1U992897
Brand Nordwest
Width (mm) 13
Packed per 1

Specifications

Brand Nordwest
Width (mm) 13

Description

made of woven polyester - extremely high strength is achieved through the use of transverse and longitudinal threads - core hole Ø 76 mm - ideal for securing heavy loads - the use of phosphated locking clips is recommended - PU=2 rolls

Article numbers

Article number 1U992897
EAN 4030198305201
UBB 500729853498
UNSPSC 25191700
Manufacturer article nr  30520
Do not close this page. This message will disappear, when the page is fully loaded.