text.skipToContent text.skipToNavigation

Stahlwille 10750 Socket Wrench 8 x 9mm Chrome Plated 110mm


DIN 896 Form B, improved version: seamlessly drawn from "one cast"!Precision steel tube ST55 chrome-plated

Article number 1F317494
Surface protection Chromium-plated
Length (mm) 110
Wrench size large (mm) 9
Wrench size small (mm) 8
Head width large (mm) 13
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 110
Wrench size large (mm) 9
Wrench size small (mm) 8
Head width large (mm) 13
Wrench depth large (mm) 15
Brand Stahlwille
Type Socket Wrench

Description

DIN 896 Form B, improved version: seamlessly drawn from "one cast"!Precision steel tube ST55 chrome-plated

Article numbers

Article number 1F317494
EAN 4018754254910
UBB 500636248816
UNSPSC 27111708
Manufacturer article nr  43330809
Do not close this page. This message will disappear, when the page is fully loaded.