text.skipToContent text.skipToNavigation

Stahlwille Wire Stripper 0.5-4mm² 1-Component Handle 180mm


96-piece tool assortment in the Stahlwille L-BOXX. Compact, well protected and with the tools you need. The high-quality tool set has been compiled with an emphasis on the daily tasks of electricians. Of course, the requirements of manual and DIY enthusiasts are also covered. Housed in robust, stackable Stahlwille L-BOXX. The 96 included premium tools,

Article number 5S818779
Insulated Yes
Packaging Plastic box
With wire cutter No
Weight 190
Length (mm) 180
Packed per 1

Specifications

Insulated Yes
Packaging Plastic box
With wire cutter No
Weight 190
Length (mm) 180
Isolation protection 1000 V No
Longitudinal section Yes
Round edge No
Spiral cut No
Electrician set Yes
Depth of notch adjustable No
Strip length adjustable Yes
Total number of tools 96
Strip range cross-section (mm²) 0.5 - 4
Grip design 1-component
With impact protection No
ESD tested No
Self-adjusting Yes
VDE tested No
Brand Stahlwille
Height (mm) 152
Width (mm) 444
Type Wire Stripper

Description

96-piece tool assortment in the Stahlwille L-BOXX. Compact, well protected and with the tools you need. The high-quality tool set has been compiled with an emphasis on the daily tasks of electricians. Of course, the requirements of manual and DIY enthusiasts are also covered. Housed in robust, stackable Stahlwille L-BOXX. The 96 included premium tools, including VDE tools for safe work under electrical voltage, are always within reach thanks to the organized storage in the tool card in the lid and the precisely fitting TCS insert (rigid foam installation). Mobile tool storage solution for trade and industry - protects tools against damage and splash water.

Article numbers

Article number 5S818779
EAN 4022668125341
UBB 500681343165
UNSPSC 27110000
Manufacturer article nr  56012534
Do not close this page. This message will disappear, when the page is fully loaded.