text.skipToContent text.skipToNavigation

Stahlwille 6544 Internal Circlip Pliers 40-100mm 90° Angled Tip J31 2.3mm Polished 215mm


DIN 5256 Dcirclip pliers with 90° angled jawsfor gripping, inserting and removing inner rings in drilled holesdrop forgedcylindrical precision tipspolished headplastic coated handle

Article number 8B494487
Design Right-angled
Insulated Yes
With spring No
Length (mm) 215
Isolation protection 1000 V No
Packed per 1

Specifications

Design Right-angled
Insulated Yes
With spring No
Length (mm) 215
Isolation protection 1000 V No
Chucking range (mm) 40 - 100
Suitable for outside locking rings No
Exchangeable tips No
VDE tested No
Brand Stahlwille
Model 6544
Type Internal Circlip Pliers

Description

DIN 5256 Dcirclip pliers with 90° angled jawsfor gripping, inserting and removing inner rings in drilled holesdrop forgedcylindrical precision tipspolished headplastic coated handle

Article numbers

Article number 8B494487
EAN 4018754333851
UNSPSC 27110000
Manufacturer article nr  65446131
Do not close this page. This message will disappear, when the page is fully loaded.