text.skipToContent text.skipToNavigation

Stahlwille 6544 Internal Circlip Pliers 8-13mm 90° Angled Tip J01 0.9mm Chrome Plated 130mm


DIN 5256 Dcirclip pliers with 90° angled jawsfor gripping, inserting and removing inner rings in drilled holesdrop forgedcylindrical precision tipschrome plated headchrome plated, chequered handle

Article number 1X592453
Design Right-angled
Insulated No
With spring No
Length (mm) 130
Isolation protection 1000 V No
Packed per 1

Specifications

Design Right-angled
Insulated No
With spring No
Length (mm) 130
Isolation protection 1000 V No
Chucking range (mm) 8 - 13
Suitable for outside locking rings No
Exchangeable tips No
VDE tested No
Brand Stahlwille
Model 6544
Type Internal Circlip Pliers

Description

DIN 5256 Dcirclip pliers with 90° angled jawsfor gripping, inserting and removing inner rings in drilled holesdrop forgedcylindrical precision tipschrome plated headchrome plated, chequered handle

Article numbers

Article number 1X592453
EAN 4018754333622
UNSPSC 27110000
Manufacturer article nr  65444101
Do not close this page. This message will disappear, when the page is fully loaded.