text.skipToContent text.skipToNavigation

Stahlwille 6546 External Circlip Pliers 85-140mm 90° Angled Tip A41 3.2mm Chrome Plated 275mm


DIN 5254 Bcirclip pliers with 90° angled jawsfor gripping, inserting and removing outer rings on shafts or axlesdrop forgedcylindrical precision tipswith closing springchrome plated headchrome plated, chequered handle

Article number 3X982155
Design Right-angled
Insulated No
With spring Yes
Length (mm) 275
Isolation protection 1000 V No
Packed per 1

Specifications

Design Right-angled
Insulated No
With spring Yes
Length (mm) 275
Isolation protection 1000 V No
Chucking range (mm) 85 - 140
Suitable for outside locking rings Yes
Exchangeable tips No
VDE tested No
Brand Stahlwille
Model 6546
Type External Circlip Pliers

Description

DIN 5254 Bcirclip pliers with 90° angled jawsfor gripping, inserting and removing outer rings on shafts or axlesdrop forgedcylindrical precision tipswith closing springchrome plated headchrome plated, chequered handle

Article numbers

Article number 3X982155
EAN 4018754333769
UNSPSC 27110000
Manufacturer article nr  65464141
Do not close this page. This message will disappear, when the page is fully loaded.