text.skipToContent text.skipToNavigation

Stahlwille Magnetic Lifter 5mm 270g 500mm


Flexible magnetic lifter with ergonomically shaped handlePractical helper for use in the workshop, industry and householdAllows you to pick up lost ferrous objects such as screws or tools in hard-to-reach places

Article number G1530.000.270
Design Pliable
Diameter 5
Total length (mm) 500 - 500
Gripping force (N) 2.64
Brand Stahlwille
Packed per 1

Specifications

Design Pliable
Diameter 5
Total length (mm) 500 - 500
Gripping force (N) 2.64
Brand Stahlwille
Weight per piece (g) 25
Commodity code 85051110
Type Magnetic Lifter

Description

Flexible magnetic lifter with ergonomically shaped handlePractical helper for use in the workshop, industry and householdAllows you to pick up lost ferrous objects such as screws or tools in hard-to-reach places

Article numbers

Article number G1530.000.270
EAN 4018754104376
UBB 500501070642
UNSPSC 27112109
Manufacturer article nr  77260027
Do not close this page. This message will disappear, when the page is fully loaded.