text.skipToContent text.skipToNavigation

Stahlwille Connector Pliers CrV Steel Chrome Plated 230mm


replaceable plastic jaws4 adj. positionsfor use on screw connections incl. Cannon-connectors, or any light alloy or other tube connections, surfaces of which must not be damagedChrome Vanadium

Article number G1076.500.231
Length (mm) 230
Number of settings 4
With replaceable plastic jaws Yes
Brand Stahlwille
Type Connector Pliers
Packed per 1

Specifications

Length (mm) 230
Number of settings 4
With replaceable plastic jaws Yes
Brand Stahlwille
Type Connector Pliers

Description

replaceable plastic jaws4 adj. positionsfor use on screw connections incl. Cannon-connectors, or any light alloy or other tube connections, surfaces of which must not be damagedChrome Vanadium

Article numbers

Article number G1076.500.231
EAN 4018754199341
UBB 500574814397
UNSPSC 27112101
Manufacturer article nr  65765231
Do not close this page. This message will disappear, when the page is fully loaded.