text.skipToContent text.skipToNavigation

Wera Kraftform Kompakt 60 RA Bit Set in Bag PH/PZ/Torx/Groove Bit/Hex Socket 16-Piece


Kraftform Kompakt 60 RA, 17 pieces 1x 816 RA Ratchet screwdriver: 1/4", x 142 mm 3x 851/4 Z bits: PH 1x89 mm, PH 2x89 mm, PH 3x89 mm 3x 855/4 Z bits: PZ 1x89 mm, PZ 2x89 mm, PZ 3x89 mm 5x 867/4 Z TORX® BO bits with bore hole: TX 10x89 mm, TX 15x89 mm, TX 20x89 mm, TX 25x89 mm, TX 30x89 mm 1x 800/4 Z bits: 1 x 5.5 x 89 mm 4x 840/4 Z bits: 3x89 mm, 4x89 m

Article number 4E926698
Packaging Bag
Shaft length (mm) 89
Isolation protection 1000 V No
Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 3
Packed per 1

Specifications

Packaging Bag
Shaft length (mm) 89
Isolation protection 1000 V No
Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 3
Number of bits Torx 0
Number of bits groove 1
Number of bits total 16
With magnetic holder Yes
Number of bits hexagon socket 4
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip Yes
Brand Wera
Model Kraftform Kompakt 60 RA
Type Bit Set

Description

Kraftform Kompakt 60 RA, 17 pieces 1x 816 RA Ratchet screwdriver: 1/4", x 142 mm 3x 851/4 Z bits: PH 1x89 mm, PH 2x89 mm, PH 3x89 mm 3x 855/4 Z bits: PZ 1x89 mm, PZ 2x89 mm, PZ 3x89 mm 5x 867/4 Z TORX® BO bits with bore hole: TX 10x89 mm, TX 15x89 mm, TX 20x89 mm, TX 25x89 mm, TX 30x89 mm 1x 800/4 Z bits: 1 x 5.5 x 89 mm 4x 840/4 Z bits: 3x89 mm, 4x89 mm, 5x89 mm, 6x89 mm17-piece set with bits in a length of 89 mm in a practical pouch. 1 holder 816 RA Kraftform with ratchet function: fine-toothing for a small return angle, switchover ring (right, fixed, left), maximum torque of up to 50 Newton metres. hexagon socket head take-up and Rapidaptor technology for low-fatigue working and rapid bit change, magnetic.

Article numbers

Article number 4E926698
EAN 4013288155290
UBB 500643547697
UNSPSC 27112836
Manufacturer article nr  05051040001
Do not close this page. This message will disappear, when the page is fully loaded.