text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Lifting eye bolt with CE marking DIN 580 Steel C15E Zinc plated forged M64

Article number
Diameter
Show all diameters
Brand Fabory
Material Steel
Material technical C15E
Surface treatment Zinc plated
Thread Metric thread
Info
  • If lifting eye bolts form part of lifting equipment, CE marking is necessary.
  • Lifting eye bolts do not require CE marking if not used for lifting (as towing eyes for example) or if only used once for lifting (such as for moving machines).forged

Specifications

Diameter M64
Brand Fabory
Material Steel
Material technical C15E
Surface treatment Zinc plated
Thread Metric thread
Info
  • If lifting eye bolts form part of lifting equipment, CE marking is necessary.
  • Lifting eye bolts do not require CE marking if not used for lifting (as towing eyes for example) or if only used once for lifting (such as for moving machines).forged

Dimensions

d-D M64
d1 120
d2 206
d3 110
e 42
h 208
L 90
P 6

Standards

DIN 580
NEN 1927
BS 4278
ISO 3266

Article numbers

Article number 16010.640.001
EAN 8715492584120
UBB 951351267046
UNSPSC 31161610

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.