text.skipToContent text.skipToNavigation

Oxxa X-Pro-Flex Ultra Safety Gloves Size 11/XXL Nitrile Black/Gray


Article number 7C698715
Glove size (US)
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Packed per 12
Full Box only

Specifications

Glove size (US) XXL
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer Yes
Surface finishing Other
Glove size 11
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk Yes
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand OXXA
Model X-Pro-Flex Ultra
Type Safety Gloves

Article numbers

Article number 7C698715
EAN 8718249067167
UBB 500583050587
UNSPSC 46180000
Manufacturer article nr  15129311
Do not close this page. This message will disappear, when the page is fully loaded.