text.skipToContent text.skipToNavigation

Oxxa X-Pro-Flex All-Season Safety Gloves Size 9/L Nitrile Black/Blue


Article number 9S315750
Glove size (US)
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Packed per 12
Full Box only

Specifications

Glove size (US) L
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer Yes
Surface finishing Other
Glove size 9
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk Yes
Protection against cold risk Yes
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand OXXA
Model X-Pro-Flex All-Season
Type Safety Gloves

Article numbers

Article number 9S315750
EAN 8718249068041
UBB 500584006026
UNSPSC 46180000
Manufacturer article nr  15150009
Do not close this page. This message will disappear, when the page is fully loaded.