text.skipToContent text.skipToNavigation

Oxxa Essential Double-Latex Safety Gloves Size 9/L Latex Black/Blue


Article number 3W024687
Glove size (US)
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Fully coated
Material Other
Packed per 12
Full Box only

Specifications

Glove size (US) L
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Fully coated
Material Other
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer Yes
Surface finishing Other
Glove size 9
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand OXXA Essential
Model Double-Latex
Type Safety Gloves

Article numbers

Article number 3W024687
EAN 8718249059186
UBB 500682361299
UNSPSC 46180000
Manufacturer article nr  15040009
Do not close this page. This message will disappear, when the page is fully loaded.