text.skipToContent text.skipToNavigation

Oxxa Basic Builder Safety Gloves Size 8/M Polyurethane Gray


Article number 1T629950
Glove size (US)
Colour Grey
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Packed per 12
Full Box only

Specifications

Glove size (US) M
Colour Grey
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Elastic cuff
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 8
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand OXXA Basic
Model Builder
Type Safety Gloves

Article numbers

Article number 1T629950
EAN 8718249055829
UBB 500670948677
UNSPSC 46180000
Manufacturer article nr  11407808
Do not close this page. This message will disappear, when the page is fully loaded.