text.skipToContent text.skipToNavigation

Non-woven abrasive fabric roll WR-RL length 10 m width 100 mm super fine grey 10


Scotch-Brite™ Wear Resistant Rolls are designed for machine and manual applications. Use our rolls for cleaning, finishing and light deburring.Use Scotch-Brite™ Wear Resistant Rolls for efficient cleaning, finishing and light deburring. Our versatile rolls can be used in machine or manual applications. Choose from grades suitable for a touch up on brush

Article number 8V576425
Width 100
Type Roll
Length (mm) 10000
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Packed per 4
Full Box only

Specifications

Width 100
Type Roll
Length (mm) 10000
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Particle type Silicon carbide
Nonwoven fabric-fineness Super fine
Brand 3M

Description

Scotch-Brite™ Wear Resistant Rolls are designed for machine and manual applications. Use our rolls for cleaning, finishing and light deburring.Use Scotch-Brite™ Wear Resistant Rolls for efficient cleaning, finishing and light deburring. Our versatile rolls can be used in machine or manual applications. Choose from grades suitable for a touch up on brushed stainless steel and aluminium surfaces, metal matt finishing, light blemish removal, tool cleaning. The rolls can be used for cleaning sensitive surfaces, to achieve a brushed matt effect, or roughing lacquered surfaces before repainting. They can be applied after an initial lacquer coat, for intermediate lacquer sanding and also before bonding.

Article numbers

Article number 8V576425
UBB 500679233964
UNSPSC 31191500
Manufacturer article nr  7457
Do not close this page. This message will disappear, when the page is fully loaded.