text.skipToContent text.skipToNavigation

Non-woven abrasive fabric roll CF-RL length 10 m width 125 mm ultra fine grey 10


Scotch-Brite™ Clean and Finish Roll provides consistent surface conditioning for the life of the product. Our clean and finish roll stock can be cut into any length.Scotch-Brite™ Clean and Finish Roll delivers consistent results for finishing, blending, polishing, and cleaning on a variety of metals, wood, plastics surfaces as well as hard-to-reach area

Article number 4P452632
Width 125
Type Roll
Length (mm) 10000
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Packed per 4
Full Box only

Specifications

Width 125
Type Roll
Length (mm) 10000
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Nonwoven fabric-fineness Fineness fine
Brand 3M

Description

Scotch-Brite™ Clean and Finish Roll provides consistent surface conditioning for the life of the product. Our clean and finish roll stock can be cut into any length.Scotch-Brite™ Clean and Finish Roll delivers consistent results for finishing, blending, polishing, and cleaning on a variety of metals, wood, plastics surfaces as well as hard-to-reach areas. Our conformable clean and finish rolls can be easily cut into any length.Load resistance keeps the abrasive particles exposed, to maintain a consistent cut rate. These rolls can be used by hand for precise control. Wider width stock can be cut and paired with a hand pad holder for uniform finishing, or on an inline or oscillating sander to cover larger areas.

Article numbers

Article number 4P452632
UBB 500679226125
UNSPSC 31191500
Manufacturer article nr  4911
Do not close this page. This message will disappear, when the page is fully loaded.