text.skipToContent text.skipToNavigation

Knipex Water Pump Pliers 42mm 1-Component Handle Black Atramentized 180mm


KNIPEX Alligator® good access to the workpiece due to slim size of head and joint area. more output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with spec

Article number K1088.100.180
Insulated Yes
Surface protection Chromium-plated
Length (mm) 180
Max. cheeks opening (mm) 36
Number of settings 9
Packed per 1

Specifications

Insulated Yes
Surface protection Chromium-plated
Length (mm) 180
Max. cheeks opening (mm) 36
Number of settings 9
Handle cover Plastic-coated
VDE tested No
Brand Knipex
Type Water Pump Pliers

Description

KNIPEX Alligator® good access to the workpiece due to slim size of head and joint area. more output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Robust construction, insensitive to dirt, particularly suitable for outdoor work. Pinch guard prevents operators fingers being pinched. - Adjustment positions: 9- Capacity for pipes, inches (diameter): Ø 1 1/2in- Capacities for nuts: 36mm- Capacities for pipes (diameter): Ø 42mm

Article numbers

Article number K1088.100.180
EAN 4003773035480
UBB 419102160704
UNSPSC 27112101
Manufacturer article nr  88 01 180
Do not close this page. This message will disappear, when the page is fully loaded.