text.skipToContent text.skipToNavigation

Knipex Universal Stripping Tool for Pipe Cutter 13-32mm 100mm Length


KNIPEX TwistCut® For the reliable and fast cutting of many plastic corrugated pipes with the universal capacity range from Ø 13 to 32 mm. for corrugated plastic pipes with ridge widths of up to 2.7 mm. No damage to the internal cables or pipes. Separate even softer, flexible plastic corrugated pipes: Apply little pressure on the TwistCut® when cutting t

Article number 2Y371652
Strip range diameter (mm) 13 - 32
Strip range cross-section (mm²) 0.2 - 4
Brand Knipex
Model Twistcut
Type Universal Stripping Tool
Packed per 1

Specifications

Strip range diameter (mm) 13 - 32
Strip range cross-section (mm²) 0.2 - 4
Brand Knipex
Model Twistcut
Type Universal Stripping Tool

Description

KNIPEX TwistCut® For the reliable and fast cutting of many plastic corrugated pipes with the universal capacity range from Ø 13 to 32 mm. for corrugated plastic pipes with ridge widths of up to 2.7 mm. No damage to the internal cables or pipes. Separate even softer, flexible plastic corrugated pipes: Apply little pressure on the TwistCut® when cutting to avoid the corrugated pipe to be deformed. Simple insertion, reliable and easy cutting without waste. Precise cut without damage thanks to unique arrangement of the cutters with side guide. Good accessibility thanks to slim design. With stripping blades for cross-sections 0.2 / 0.3 / 0.8 / 1.5 / 2.5 / 4.0 mm². Location ridges (patent pending) on the 1.5 and 2.5 mm² wire stripping blades for the fast insertion of cable. Internal length scale for consistent stripping of cable, legible for both right and left handed users. - Cutting capacities (diameter): Ø 13 – 32mm- Stripping capacity conductors and strands: 0.2 – 4mm²

Article numbers

Article number 2Y371652
EAN 4003773082293
UBB 500700619785
UNSPSC 27110000
Manufacturer article nr  90 22 02 SB
Do not close this page. This message will disappear, when the page is fully loaded.