text.skipToContent text.skipToNavigation

Knipex Tool Case 1-Compartment Plastic Black 515 x 430 x 280mm


Tool Case BIG Basic Move With a total of 54 inserting options. Max. payload: 20 kg. Volume: 33 litres. Strong, ergonomic handle. Heavy duty ABS material, black. Circumferential aluminium frame. Metal hinges. Document compartment in the cover. Two removable tool boards made of dirt-repellent PP twin-fall sheets with 31 tool pockets. First tool board with

Article number 7V736691
Colour Black
Width 515
Design Case
Height 430
Depth 280
Packed per 1

Specifications

Colour Black
Width 515
Design Case
Height 430
Depth 280
Quality class Other
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock Yes
Removable tray No
Total number of compartments 1
With foam No
With divider No
With telescopic handle No
Brand Knipex
Type Tool Case

Description

Tool Case BIG Basic Move With a total of 54 inserting options. Max. payload: 20 kg. Volume: 33 litres. Strong, ergonomic handle. Heavy duty ABS material, black. Circumferential aluminium frame. Metal hinges. Document compartment in the cover. Two removable tool boards made of dirt-repellent PP twin-fall sheets with 31 tool pockets. First tool board with ten tool pockets and an elastic strap on the cover side and eleven narrow and one large tool pocket on the base side. Second tool board with ten tool pockets and an elastic strap on the base side and a document compartment on the cover side. Base tray, can be fixed by a push button, 70 mm high, can be subdivided by inserts, cover board with 14 large tool pockets. Telescopic handle set in the base as well as two external, smooth-running skater wheels. Two metall tilting locks and three-digit combination lock for secure closing of the lid. Label field with two stickers for individual labelling. - Dimension exterior (interior) width mm: 430mm 350mm- Dimension exterior (interior) height mm: 280mm 200mm- Dimension exterior (interior) depth mm: 515mm 480mm

Article numbers

Article number 7V736691
EAN 4003773057512
UBB 500711483783
UNSPSC 27110000
Manufacturer article nr  00 21 06 LE
Do not close this page. This message will disappear, when the page is fully loaded.