text.skipToContent text.skipToNavigation

Knipex Tool Case 42-Compartment Plastic Black 520 x 435 x 290mm


Toolbox BIG Twin Move RED Electric Competence Hard-wearing ABS material construction, red, equipped with a range of KNIPEX tools for working on systems, tested according to DIN EN/IEC 60900. With a total of 95 inserting options. Max. payload: 30 kg. Volume: 38 litres. Telescopic handle set in the base as well as two external, smooth-running skater wheel

Article number 7H123528
Colour Black
Width 520
Design Case
Height 435
Depth 290
Packed per 1

Specifications

Colour Black
Width 520
Design Case
Height 435
Depth 290
Quality class Other
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock Yes
Removable tray No
Total number of compartments 42
With foam No
With divider No
With telescopic handle No
Brand Knipex
Type Tool Case

Description

Toolbox BIG Twin Move RED Electric Competence Hard-wearing ABS material construction, red, equipped with a range of KNIPEX tools for working on systems, tested according to DIN EN/IEC 60900. With a total of 95 inserting options. Max. payload: 30 kg. Volume: 38 litres. Telescopic handle set in the base as well as two external, smooth-running skater wheels. Free-standing in all opening positions thanks to snap-in cover holders with hinge mechanism on both sides, angle freely adjustable. Can be opened from one or both sides, bottom and lid can be opened independently of each other. Label field with two stickers for individual labelling. Circumferential aluminium frame with securely mounted, sturdy centre wall that can be fitted on both sides, with versatile inserting options due to elasticated loops and twelve small pockets. Metal hinges. Three-digit combination lock for secure locking of the case. Two metal tilt locks each for fixing the cover and the base. Removable document compartment and removable tool board made from dirt-repelling twin-wall PP sheets with 13 tool pockets. Base tray, can be fixed by press button, height 58 mm, can be subdivided by flexible inserts, cover plate with six large compartments. Dimensions, exterior (W x H x D): 520 x 435 x 290 mm, dimensions, interior (W x H x D): 490 x 370 x 110/100 mm. IEC 60900, DIN EN 60900. - Dimension exterior (interior) width mm: 520mm 490mm- Dimension exterior (interior) height mm: 435mm 370mm- Dimension exterior (interior) depth mm: 290mm 110mmContent: 1 x 11 06 160 KNIPEX Insulation Stripper with opening spring, universal (Ø 5,0 mm / 10,0 mm²), 1 x 98 52 KNIPEX Cable Knife (190 mm), 1 x 98 53 03 KNIPEX Stripping Knife (155 mm), 1 x 95 16 200 KNIPEX Cable Shears with twin cutting edge (Ø 20 mm / 70 mm²), 1 x 98 40 KNIPEX T-Handle Drive with driving square 1/2 (165 mm), 1 x 98 47 10 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2 (10 mm), 1 x 98 47 11 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2 (11 mm), 1 x 98 47 12 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2 (12 mm), 1 x 98 47 13 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2 (13 mm), 1 x 98 47 14 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2 (14 mm), 1 x 98 47 17 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2 (17 mm), 1 x 98 47 19 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2 (19 mm), 1 x 98 47 22 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2 (22 mm), 1 x 98 47 24 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2 (24 mm), 1 x 98 42 KNIPEX Reversible Ratchet with driving square 1/2 (5 - 50 NM in 0,25 Nm-Schritten), 1 x 98 45 125 KNIPEX Extension Bar with internal/external square 1/2 (+ 125 mm), 1 x 98 45 250 KNIPEX Extension Bar with internal/external square 1/2 (+ 250 mm), 1 x 08 26 145 KNIPEX Needle-Nose Combination Pliers (145 mm), 1 x 87 26 250 KNIPEX Cobra® VDE High-Tech Water Pump Pliers, insulated (2 / 46 mm), 1 x 98 24 01 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Phillips® (PH1 x 80 mm), 1 x 98 24 02 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Phillips® (PH2 x 100 mm), 1 x 98 25 01 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Pozidriv® (PZ1 x 80 mm), 1 x 98 25 02 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Pozidriv® (PZ2 x 100 mm), 1 x 98 20 25 KNIPEX Screwdrivers for slotted screws (0,4 x 2,5 x 75 mm), 1 x 98 20 40 SL KNIPEX Screwdriver (Slim) for slotted screws (0,8 x 4 x 100 mm), 1 x 98 20 55 SL KNIPEX Screwdriver (Slim) for slotted screws (1,0 x 5,5 x 125 mm), 1 x 98 20 65 SL KNIPEX Screwdriver (Slim) for slotted screws (1,2 x 6,5 x 150 mm), 1 x 98 00 10 KNIPEX Open-end wrench (10 mm), 1 x 98 00 13 KNIPEX Open-end wrench (13 mm), 1 x 98 00 14 KNIPEX Open-end wrench (14 mm), 1 x 98 00 17 KNIPEX Open-end wrench (17 mm), 1 x 98 00 19 KNIPEX Open-end wre

Article numbers

Article number 7H123528
EAN 4003773084341
UBB 500711497155
UNSPSC 27110000
Manufacturer article nr  98 99 15
Do not close this page. This message will disappear, when the page is fully loaded.