text.skipToContent text.skipToNavigation

Knipex Tool Set in Case 25-Piece


Tool Case Robust23 Electric Equipped with 25 brand tools, partly VDE-tested according to DIN EN 60900. Max. payload: 25 kg. Volume: 23 litres. For the toughest conditions: Dust-tight, waterproof and temperature-resistant. Document compartment, tool boards made from dirt-repelling twin-wall PP sheet with 33 tool pockets and various tool straps. With a to

Article number 8N531113
Packaging Case
Electrician set Yes
Number of cable cutters 1
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 4
Packed per 1

Specifications

Packaging Case
Electrician set Yes
Number of cable cutters 1
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 4
Number of slotted screwdrivers 4
Number of Torx screwdrivers 4
Total number of tools 25
Number of pliers 2
Number of testing tools 1
Brand Knipex
Type Tool Set

Description

Tool Case Robust23 Electric Equipped with 25 brand tools, partly VDE-tested according to DIN EN 60900. Max. payload: 25 kg. Volume: 23 litres. For the toughest conditions: Dust-tight, waterproof and temperature-resistant. Document compartment, tool boards made from dirt-repelling twin-wall PP sheet with 33 tool pockets and various tool straps. With a total of 49 inserting options. Base tray with aluminium inserts. Dimensions, exterior (W x H x D): 470 x 370 x 190 mm, dimensions, interior (W x H x D): 437 x 307 x 172 mm. Fit-to-fly case, made from impact-resistant polypropylene. Dustproof and watertight. Air pressure compensation valve. Temperature-resistant from - 30°C to +80° C. Padlock eyelets. Document compartment, tool boards made from dirt-repelling twin-wall PP sheet with tool pockets and tool straps. Lockable base tray can be individually divided using aluminium separator system. Ergonomic dual-component handle. - Dimension exterior (interior) width mm: 470mm 437mm- Dimension exterior (interior) height mm: 190mm 172mm- Dimension exterior (interior) depth mm: 370mm 307mmContent: 1 x 12 40 200 KNIPEX Self-Adjusting Insulation Stripper (0,03 – 10,0 mm²), 1 x 98 52 KNIPEX Cable Knife (190 mm), 1 x 97 53 04 KNIPEX Self-Adjusting Crimping Pliers for wire ferrules with lateral access (0,08 – 10 + 16 mm²), 1 x 87 01 180 Knipex Cobra® High-Tech Water Pump Pliers (180 mm), 1 x 13 86 200 KNIPEX Pliers for Electrical Installation (Ø 15 mm / 50 mm²), 1 x 16 95 01 SB KNIPEX ErgoStrip® Universal Stripping Tool for right-handers (Ø 8,0 – 13,0 mm), 1 x 70 06 160 Knipex Diagonal Cutter (160 mm), 1 x 003484 Wera Kraftform Compact VDE 16 Slim, 1 x L240 00055 Stabila Folding ruler Stabila series 400 (200 mm),

Article numbers

Article number 8N531113
EAN 4003773084365
UBB 500711484369
UNSPSC 27110000
Manufacturer article nr  00 21 35
Do not close this page. This message will disappear, when the page is fully loaded.