text.skipToContent text.skipToNavigation

Knipex Punch Pliers 5mm Hole Steel 220mm


Revolving Punch Pliers To punch holes into leather, textiles and plastic material. With six interchangeable punches: Ø 2.0 / 2.5 / 3.0 / 3.5 / 4.0 / 5.0 mm. With opening spring and locking device. Powder-coated for reliable protection against rust.

Article number K1107.070.220
Rotatable Yes
Hole diameter (mm) 5
Surface protection Other
Length (mm) 220
Handle cover Other
Packed per 1

Specifications

Rotatable Yes
Hole diameter (mm) 5
Surface protection Other
Length (mm) 220
Handle cover Other
Brand Knipex
Type Punch Pliers

Description

Revolving Punch Pliers To punch holes into leather, textiles and plastic material. With six interchangeable punches: Ø 2.0 / 2.5 / 3.0 / 3.5 / 4.0 / 5.0 mm. With opening spring and locking device. Powder-coated for reliable protection against rust.

Article numbers

Article number K1107.070.220
EAN 4003773019411
UBB 419187060159
UNSPSC 27111521
Manufacturer article nr  90 70 220
Do not close this page. This message will disappear, when the page is fully loaded.