text.skipToContent text.skipToNavigation

Knipex Pipe Cutter 6-35mm 185mm


Pipe Cutter for clean cutting of thin-walled plastic pipes (e.g. plastic conduit pipes) with Ø 6.0 - 35.0 mm. low force requirement due to special blade geometry and optimum transmission. Blade is replaceable and can be retracted from any position. Minimum operator fatigue due to ergonomic handle design and incremental ratchet blade feed. Not suitable f

Article number K1150.000.185
Length (mm) 185
Tube diameter (mm) 6 - 35
Suitable for stainless steel No
Suitable for aluminium Yes
Suitable for plastic Yes
Packed per 1

Specifications

Length (mm) 185
Tube diameter (mm) 6 - 35
Suitable for stainless steel No
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for copper No
Suitable for steel No
Suitable for cast iron pipe No
Suitable for multi-layer composite pipes No
With quick adjustment No
Number of cutting wheels 0
Telescopic No
Brand Knipex
Type Pipe Cutter

Description

Pipe Cutter for clean cutting of thin-walled plastic pipes (e.g. plastic conduit pipes) with Ø 6.0 - 35.0 mm. low force requirement due to special blade geometry and optimum transmission. Blade is replaceable and can be retracted from any position. Minimum operator fatigue due to ergonomic handle design and incremental ratchet blade feed. Not suitable for cutting cables. - Body: die-cast aluminium body. red lacquered- Capacity (diameter): Ø 6 – 35mm- Cutting edge length mm: Ø 35mm

Article numbers

Article number K1150.000.185
EAN 4003773047025
UBB 240106094859
UNSPSC 23241610
Manufacturer article nr  94 10 185
Do not close this page. This message will disappear, when the page is fully loaded.