text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex Insulating Mat Rubber 1000 x 10000 x 4mm


Insulating Mat For site insulation when working live or close to live parts. Note expiry date: see label on product. - Thickness: 3.0mm- Dimensions: 10.000 x 1.000mm

Article number 7K461456
Width 10000
Thickness (mm) 3
Length 10000
With anti-slip layer No
On roll Yes
Packed per 1

Specifications

Width 10000
Thickness (mm) 3
Length 10000
With anti-slip layer No
On roll Yes
Transparent No
For nominal voltage up to (V) 1000
Version as basin No
Brand Knipex

Description

Insulating Mat For site insulation when working live or close to live parts. Note expiry date: see label on product. - Thickness: 3.0mm- Dimensions: 10.000 x 1.000mm

Article numbers

Article number 7K461456
EAN 4003773077855
UBB 500641820120
UNSPSC 27110000
Manufacturer article nr  98 67 25
Do not close this page. This message will disappear, when the page is fully loaded.