text.skipToContent text.skipToNavigation

Knipex Tool Bar Hook for Perforated Panels 30 x 75 x 205mm


Tool bar hook For assembly to tool bars. Different models and dimensions, see Table. 200 mm length. for self-service packs with Euro standard perforations. with pivoting clamping device for easy fastening and release.

Article number 2W801850
Colour Other
Width 30
Height 75
Depth 205
Type of accessories/components Tool Holder
Packed per 1

Specifications

Colour Other
Width 30
Height 75
Depth 205
Type of accessories/components Tool Holder
Material Other
Accessories Yes
Part No
Suitable for perforated backboard Yes
Plug-in mounting No
Screw mounting No
Brand Knipex
Type Tool Bar Hook

Description

Tool bar hook For assembly to tool bars. Different models and dimensions, see Table. 200 mm length. for self-service packs with Euro standard perforations. with pivoting clamping device for easy fastening and release.

Article numbers

Article number 2W801850
EAN 4003773051787
UBB 500711480979
UNSPSC 48102100
Manufacturer article nr  00 19 35 3
Do not close this page. This message will disappear, when the page is fully loaded.