text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex Heat Shrinkable Butt Connector Tin Plated Copper 12-10AWG


Heat Shrinkable Butt Connectors Material: copper, tin-plated. Insulation: nylon. Operating Temperature: -55 °C to +105 °C. Shrink temperature: 180 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: yellow. Cable4 – 6mm²AWG12 — 10ColourYellowQuantity100InsulationNylonMaterialCopperSurfaceTinnedMax. temperature-55°C - +105°Cshrink temperature18

Article number 0I426180
Colour Yellow
Halogen free No
AWG-range 11 - 10
Nominal cross section (mm²) 4 - 6
Brand Knipex
Packed per 1

Specifications

Colour Yellow
Halogen free No
AWG-range 11 - 10
Nominal cross section (mm²) 4 - 6
Brand Knipex

Description

Heat Shrinkable Butt Connectors Material: copper, tin-plated. Insulation: nylon. Operating Temperature: -55 °C to +105 °C. Shrink temperature: 180 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: yellow. Cable4 – 6mm²AWG12 — 10ColourYellowQuantity100InsulationNylonMaterialCopperSurfaceTinnedMax. temperature-55°C - +105°Cshrink temperature180°CMax. electrical load600 V

Article numbers

Article number 0I426180
EAN 4003773076339
UBB 500641808752
UNSPSC 39121723
Manufacturer article nr  97 99 252
Do not close this page. This message will disappear, when the page is fully loaded.