text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex End sleeves 97 99 333 200 pieces


Wire ferrules with plastic collar Insertion funnel made of polypropylene. Heat resistant up to 105 °C. Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 1.5 mm². Content: 200 pieces. Colour: black. Cable1.5mm²AWG16ColourblackL114mmL28mmd11.7mmd23.5mmS10.15mmS20.25mmQuantity200InsulationPPMaterialCopp

Article number 8N426931
Colour Black
Sleeve length (mm) 8
Insulated Yes
Halogen free No
Surface protection Tinned
Packed per 1

Specifications

Colour Black
Sleeve length (mm) 8
Insulated Yes
Halogen free No
Surface protection Tinned
Construction type Standard
Nominal cross section (mm²) 1.5
For cables resistant to short circuit No
Reel/roll packaging No
Material Copper
With identification flag No
Material insulation Polypropylene (PP)
AWG size 16
Brand Knipex

Description

Wire ferrules with plastic collar Insertion funnel made of polypropylene. Heat resistant up to 105 °C. Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 1.5 mm². Content: 200 pieces. Colour: black. Cable1.5mm²AWG16ColourblackL114mmL28mmd11.7mmd23.5mmS10.15mmS20.25mmQuantity200InsulationPPMaterialCopperSurfaceTinned

Article numbers

Article number 8N426931
EAN 4003773076445
UBB 500641811707
UNSPSC 27110000
Manufacturer article nr  97 99 333
Do not close this page. This message will disappear, when the page is fully loaded.