text.skipToContent text.skipToNavigation

Knipex Stripping Tool for Round Cable 4-16mm 130mm Length


Stripping Tool For stripping all common round cables. Self-tightening holding lever. With adjusting screw for cutting depth adjustment. Turnable blade for circular and longitudinal cutting. Spare blade inside the handle. Secure grip due to soft component material on handle and holding lever to avoid slipping. - Stripping capacities (diametre): Ø 4.0 — 1

Article number K1016.620.161
Longitudinal section Yes
Round edge Yes
Spiral cut Yes
Depth of notch adjustable Yes
Strip range diameter (mm) 4 - 16
Packed per 1

Specifications

Longitudinal section Yes
Round edge Yes
Spiral cut Yes
Depth of notch adjustable Yes
Strip range diameter (mm) 4 - 16
Brand Knipex
Type Stripping Tool

Description

Stripping Tool For stripping all common round cables. Self-tightening holding lever. With adjusting screw for cutting depth adjustment. Turnable blade for circular and longitudinal cutting. Spare blade inside the handle. Secure grip due to soft component material on handle and holding lever to avoid slipping. - Stripping capacities (diametre): Ø 4.0 — 16.0mm

Article numbers

Article number K1016.620.161
EAN 4003773060451
UBB 500504101204
UNSPSC 27111510
Manufacturer article nr  16 20 16 SB
Do not close this page. This message will disappear, when the page is fully loaded.