text.skipToContent text.skipToNavigation

Knipex Profi-Key Control Cabinet Key for Heating Sanitary & Building Engineering 2-1/4 x 3 x 5/8"


Profi-Key Key for heating, air conditioning, plumbing and building technology, e.g. for door and window handles or for radiator-bleeding. With grub screw (3 mm) for mounting and removing door and window handles. For 5 different locking systems. With reversible bit: 1.0 x 7 mm slot and PH2 cross slot. With adapter for 1/4 bits chained to key. Total lengt

Article number K1308.001.795
Design Universal
Brand Knipex
Model Profi-Key
Type Control Cabinet Key
Packed per 1

Specifications

Design Universal
Brand Knipex
Model Profi-Key
Type Control Cabinet Key

Description

Profi-Key Key for heating, air conditioning, plumbing and building technology, e.g. for door and window handles or for radiator-bleeding. With grub screw (3 mm) for mounting and removing door and window handles. For 5 different locking systems. With reversible bit: 1.0 x 7 mm slot and PH2 cross slot. With adapter for 1/4 bits chained to key. Total length: 89 mm. self-service card/blister. - Capacity square: 5.0 / 7.0 / 8.0mm- Capacity triangular: 9.0 — 10.0mm- Step-wise square / driving square: 6 — 10mm- Grub screw (external hexagon): 3mm- Bit holder 1/4 (hexagon socket): 1/4 in14- Bit: PH2 / slotted 1x7

Article numbers

Article number K1308.001.795
EAN 4003773048954
UBB 500502110645
UNSPSC 46171509
Manufacturer article nr  00 11 04
Do not close this page. This message will disappear, when the page is fully loaded.