text.skipToContent text.skipToNavigation

Knipex Cabinet Key for Cabinets/Shut-Off Systems Square/Triangle/PH Slotted 2-1/4 x 2-3/4 x 5/8"


Control Cabinet Key Standard key for technical installations in buildings, e.g. air conditioning and ventilation systems, shut-off valves, main switchboards, etc.. For 4 different locking systems. With reversible bit: 1.0 x 7 mm slot and PH2 cross slot. With adapter for 1/4 bits chained to key. long execution, total length 72 mm. additional square of 5

Article number K1308.001.785
Design Universal
Brand Knipex
Type Cabinet Key
Packed per 1

Specifications

Design Universal
Brand Knipex
Type Cabinet Key

Description

Control Cabinet Key Standard key for technical installations in buildings, e.g. air conditioning and ventilation systems, shut-off valves, main switchboards, etc.. For 4 different locking systems. With reversible bit: 1.0 x 7 mm slot and PH2 cross slot. With adapter for 1/4 bits chained to key. long execution, total length 72 mm. additional square of 5 mm. - Capacity double-bit key: 3 – 5mm- Capacity square: 5.0 / 6.0 / 8.0mm- Capacity triangular: 7.0 / 9.0mm- Bit holder 1/4 (hexagon socket): 1/4 in14- Bit: PH2 / slotted 1x7

Article numbers

Article number K1308.001.785
EAN 4003773041658
UBB 240122739420
UNSPSC 46171509
Manufacturer article nr  00 11 03
Do not close this page. This message will disappear, when the page is fully loaded.