text.skipToContent text.skipToNavigation

Knipex Blade Terminal Plug 22-16AWG Nylon Red 6.3mm


Blade Terminal Plug Material: brass, tin-plated. Insulation: nylon. Max. temperature: 105 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: red. Cable0.5 – 1mm²AWG22 — 16ColourRedQuantity100InsulationNylonMaterialBrassSurfaceTinnedMax. temperature105°CMax. electrical load600 Vtab width6.3mm

Article number 2T706674
Design Plug
Halogen free No
Surface protection Tinned
Insulation Partially isolated
Colour insulation Red
Packed per 1

Specifications

Design Plug
Halogen free No
Surface protection Tinned
Insulation Partially isolated
Colour insulation Red
Plug dimensions Flat 6.3x0.8 mm
Material Brass
AWG-range 22 - 16
Nominal cross section (mm²) 0.5 - 1
Material insulation Polyamide (PA)
With tap spreader No
Brand Knipex

Description

Blade Terminal Plug Material: brass, tin-plated. Insulation: nylon. Max. temperature: 105 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: red. Cable0.5 – 1mm²AWG22 — 16ColourRedQuantity100InsulationNylonMaterialBrassSurfaceTinnedMax. temperature105°CMax. electrical load600 Vtab width6.3mm

Article numbers

Article number 2T706674
EAN 4003773076025
UBB 500641802979
UNSPSC 31163100
Manufacturer article nr  97 99 110
Do not close this page. This message will disappear, when the page is fully loaded.