text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Knipex Internal Circlip Pliers for Bore Holes 19-60mm Straight Tip 180mm


Circlip Pliers Solid style, forged. Non-slip, solid tips. DIN 5256 C, straight jaws. - Size of bore: Ø 19 – 60mm- Tips (diameter): Ø 1.8mm

Article number K1044.110.002
Design Straight
Insulated Yes
Length (mm) 180
Chucking range (mm) 19 - 60
Suitable for outside locking rings No
Packed per 1

Specifications

Design Straight
Insulated Yes
Length (mm) 180
Chucking range (mm) 19 - 60
Suitable for outside locking rings No
Exchangeable tips No
Brand Knipex
Weight per piece (g) 130
Commodity code
Type Internal Circlip Pliers for Bore Holes

Description

Circlip Pliers Solid style, forged. Non-slip, solid tips. DIN 5256 C, straight jaws. - Size of bore: Ø 19 – 60mm- Tips (diameter): Ø 1.8mm

Article numbers

Article number K1044.110.002
EAN 4003773022879
UBB 419100360231
UNSPSC 27112140
Manufacturer article nr  44 11 J2
Do not close this page. This message will disappear, when the page is fully loaded.