text.skipToContent text.skipToNavigation

Klingspor SMT 800 Special Abrasive Mop Disc Corundum Medium 12200RPM 125 x 22.23mm


Non-wovens. Particularly suitable for stainless steel finish. Removes burrs, weld seams and scratches from stainless steel workpieces. Gentle on the material and leaves a perfect surface with even grinding pattern after finishing. Bore 22.23 mm Ø

Article number S0583.125.002
Application Grinding
Shape Other
Max. number of revolutions (1/min) 12200
Diameter 125
Type Disc
Packed per 5
Full Box only

Specifications

Application Grinding
Shape Other
Max. number of revolutions (1/min) 12200
Diameter 125
Type Disc
Disc diameter (mm) 125
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22.23
Particle type Corundum
Nonwoven fabric-fineness Fineness medium
Brand Klingspor
Weight per piece (g) 86
Model SMT 800 Special
Type Abrasive Mop Disc

Description

Non-wovens. Particularly suitable for stainless steel finish. Removes burrs, weld seams and scratches from stainless steel workpieces. Gentle on the material and leaves a perfect surface with even grinding pattern after finishing. Bore 22.23 mm Ø

Article numbers

Article number S0583.125.002
EAN 4014855105854
UBB 500504372060
UNSPSC 27110000
Manufacturer article nr  278499
Do not close this page. This message will disappear, when the page is fully loaded.