text.skipToContent text.skipToNavigation

Klingspor SMT 644 Supra Flap Disc Zircon Corundum 80 Grit Flat 13300RPM 115 x 22.23mm


Advantages: Long service life when used on extremely steep edges - Constant stock removal level even when used on surfaces - No glazing or clogging, even at low machine output or low grinding pressure (< 1000W)

Article number 9K592749
Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Granulation according to CAMI 80
Brand Klingspor
Model SMT 644 Supra
Type Flap Disc

Description

Advantages: Long service life when used on extremely steep edges - Constant stock removal level even when used on surfaces - No glazing or clogging, even at low machine output or low grinding pressure (< 1000W)

Article numbers

Article number 9K592749
EAN 4014855247684
UBB 500695712017
UNSPSC 31191500
Manufacturer article nr  329991
Do not close this page. This message will disappear, when the page is fully loaded.