text.skipToContent text.skipToNavigation

Klingspor SMT 644 Supra Flap Disc Zircon Corundum 60 Grit Flat 12200RPM 125 x 22.23mm


Advantages: Long service life when used on extremely steep edges - Constant stock removal level even when used on surfaces - No glazing or clogging, even at low machine output or low grinding pressure (< 1000W)

Article number 9B909534
Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Granulation according to CAMI 60
Brand Klingspor
Model SMT 644 Supra
Type Flap Disc

Description

Advantages: Long service life when used on extremely steep edges - Constant stock removal level even when used on surfaces - No glazing or clogging, even at low machine output or low grinding pressure (< 1000W)

Article numbers

Article number 9B909534
EAN 4014855247820
UBB 500695713262
UNSPSC 31191500
Manufacturer article nr  330002
Do not close this page. This message will disappear, when the page is fully loaded.